Digital Tape Measure
- Mfr # RKN-T1M-16-001-C
- Zoro # G624782013
product price:Â
$
344.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standout Length
101 in
Product Type
Digital Tape Measure
Blade Length - SAE
16 ft
Accuracy
+/- 0.02 in, +/- 0.5 mm
Case Material
ABS Plastic with Rubber Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKN-T1M-16-001-C
- Zoro #
- G624782013
- UPC #
- 850053660276
- Country of Origin
- Thailand
- Product Type
- Digital Tape Measure
- Accuracy
- +/- 0.02 in, +/- 0.5 mm
- Item
- Digital Tape Measure
- Case Material
- ABS Plastic with Rubber Grip
- Lock Type
- Automatic with Button Release
- Blade Return Type
- Automatic
- Tip Style
- Magnetic Hook
- Graduation Marks
- 1/16 in
- System of Measurement
- SAE
Dimensions
- Standout Length
- 101 in
- Blade Length - SAE
- 16 ft
- Blade Width
- 1 in
- Blade Length - Metric
- 4.8 m
Description
Digital Tape Measure
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.