Digital Tape Measure
- Mfr # RKN-T1M-25-001-C
- Zoro # G924782133
product price:Â
$
396.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
SAE
Blade Length - Metric
7.6 m
Case Material
ABS Plastic with Rubber Grip
Blade Width
1 in
Blade Length - SAE
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKN-T1M-25-001-C
- Zoro #
- G924782133
- UPC #
- 850053660283
- Country of Origin
- Thailand
Dimensions
- Blade Length - Metric
- 7.6 m
- Blade Width
- 1 in
- Blade Length - SAE
- 25 ft
- Standout Length
- 101 in
Details
- System of Measurement
- SAE
- Item
- Digital Tape Measure
- Case Material
- ABS Plastic with Rubber Grip
- Tip Style
- Magnetic Hook
- Graduation Marks
- 1/16 in
- Accuracy
- +/- 0.02 in, +/- 0.5 mm
- Lock Type
- Automatic with Button Release
- Product Type
- Digital Tape Measure
- Blade Return Type
- Automatic
Description
Digital Tape Measure
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.