Shop REEKON TOOLS

Digital Tape Measure, Steel, 25 ft. L

  • Mfr # RKN-T1M-25-001
  • Zoro # G016665443

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Black, Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RKN-T1M-25-001
Zoro #
G016665443
UPC #
850053660108
Country of Origin
Thailand
Item
Digital Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Black, Gray
Blade Color
Black
Blade Coating
Nylon
System of Measurement
SAE
Blade Type
Single-Sided
Zero Point Location
Hook End
Display Screen Type
LCD
Blade Return Type
Automatic
Case Type
Closed
Includes Batteries
Batteries Included
Battery Run Time
100 hr
Numeric Marks
Inches
Belt Clip
Belt Clip Included
Orientation
Horizontal
Graduation Units
Inches
Includes
Reference Square
Numeric Format
Decimal, Fractional
Lock Type
Automatic
Graduation Color
White
Accuracy
+/- 0.02 in, +/- 0.5 mm
Use Location
Indoor, Outdoor
Number of Values Stored
1,000
Connectivity
Bluetooth
Hook Construction
4-Rivet
Product Type
Digital Tape Measure

Dimensions

Standout Length
101 in
Blade Length - Metric
7.6 m
Blade Length - SAE
25 ft
Case Length
5 1/2 in
Battery Size
Li-Ion Rechargeable
Case Depth
2 1/8 in
Case Height
3 5/8 in
Blade Width
1 in

Description

Digital Tape Measure,Steel,25 ft. L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.