Shop REEKON TOOLS
See all product information
Create Account
Replacement Blade, 25 ft. L, Steel
- Mfr # RKN-T1-S2725
- Zoro # G216591948
product price:Â
$
33.79
/ea
Key Features
Graduation Marks
1 mm, 1/16 in
Blade Material
Steel
Tip Style
Magnetic Hook
Graduation Color
White
Hook Construction
4-Rivet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKN-T1-S2725
- Zoro #
- G216591948
- UPC #
- 860004582274
- Country of Origin
- China
Dimensions
- Standout Length
- 96 in
- Blade Width
- 1 in
- Blade Length - SAE
- 25 ft
- Blade Length - Metric
- 7.6 m
Details
- Item
- Replacement Blade
- Graduation Marks
- 1 mm, 1/16 in
- Blade Material
- Steel
- Tip Style
- Magnetic Hook
- Graduation Color
- White
- Hook Construction
- 4-Rivet
- Blade Coating
- Nylon
- Numeric Format
- Decimal, Fractional
- Blade Color
- Black
- Product Type
- Replacement Blade
- Compatible Manufacturer Part Number
- RKN-T1-001, RKN-T1-002, RKN-T1-003
- Numeric Marks
- Centimeters, Inches
- Compatible Series
- T1 Tomahawk
- Orientation
- Horizontal
- Zero Point Location
- Hook End
- System of Measurement
- Metric/SAE
- For Blade Return Type
- Automatic
- Blade Type
- Single-Sided
- Graduation Units
- Inches, Millimeters
Description
Replacement Blade,25 ft. L,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.