This item is Discontinued.

No Product Image Available

1" x 40 ft PVC Low Pressure Air & Water Hose 250 psi (Discontinued)

  • Mfr # 601027-40
  • Zoro # G0656577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601027-40
Zoro #
G0656577
UPC #
-
Country of Origin
Canada

Dimensions

Pneumatic Hose Length
40 ft.
Pnuematic Hose Fitting Size
3/4" x 1"
Pneumatic Hose Inside Dia.
1"

Details

Item
Low Pressure Air & Water Hose
Tube Material
PVC
Pneumatic Hose Max. Pressure
250 psi

Description

1 X 40, 250 Psi, 3/4 X 1 Nptf(M), Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.