3/4" x 200 ft PVC Low Pressure Air & Water Hose 250 psi

  • Mfr # S601026-200

  • Zoro # G1179547


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
200 ft.
Tube Material
PVC
Pneumatic Hose Inside Dia.
3/4"
Pnuematic Hose Fitting Size
3/4"
Pneumatic Hose Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S601026-200
Zoro #
G1179547
UPC #
699567023388
Country of Origin
United States

Dimensions

Pneumatic Hose Length
200 ft.
Pneumatic Hose Inside Dia.
3/4"
Pnuematic Hose Fitting Size
3/4"

Details

Item
Low Pressure Air & Water Hose
Tube Material
PVC
Pneumatic Hose Max. Pressure
250 psi

Description

3/4 X 200, 250 Psi, 3/4 X 3/4 Nptf(M), Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.