Shop JASON INDUSTRIAL

1in x 50ft WIREBRAID, YELLOW AIR 600 PSI

  • Mfr # 4806-0100-050

  • Zoro # G516477966


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Length
50 ft
Inside Dia.
1 in
Bend Radius (In.)
11 in
Max. Pressure (PSI)
600 psi @ 68° F
Outside Dia.
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4806-0100-050
Zoro #
G516477966
UPC #
746041518226
Country of Origin
Türkiye

Dimensions

Length
50 ft
Inside Dia.
1 in
Bend Radius (In.)
11 in
Outside Dia.
1.24 in

Details

Max. Pressure (PSI)
600 psi @ 68° F
Temp. Range
-40 to +100 °C ( -40 to +212 °F )

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.