This item is Discontinued.

Reelcraft 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 1 Outlets 120V AC Voltage L 4545 123 3-17WH-WC

45 ft. 12/3 Extension Cord Reel 15.0 A Amps 1 Outlets 120V AC Voltage (Discontinued)

  • Mfr # L 4545 123 3-17WH-WC
  • Zoro # G8818022
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 4545 123 3-17WH-WC
Zoro #
G8818022
UPC #
699567017653
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Retractable Cord Length
45 ft
Overall Width
12 5/8 in
Cord Length - Ext. Cords and Outlet Strips
45 ft.
Cord Length
45 ft.
Overall Height
13 1/4 in
Overall Depth
9 3/8 in

Details

Winding Method
Spring Retraction
Voltage
120VAC
Tension Method
Ratchet Lock
Max. Amps
15
Feeder Cord Ending
Grounding Plug
Reel Color
White
Cord Color
White
Retractable Cord Ending
Single Connector
Feeder Cord Ending Configuration
NEMA 5-15P
Enclosure Rating
Not Rated
Retractable Cord Ending Configuration
NEMA 5-15R
Grade - Ext. Cords and Outlet Strips
Industrial
Cord Ending NEMA Configuration
5-15R
Max. Amps - Ext. Cords and Outlet Strips
15.0
Gauge/Conductor
12/3
Enclosed Reel
No
Indoor / Outdoor
Indoor
Grade
Heavy Duty
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEOOW
Holds
45 ft. of 12/3
Includes
Cam Lock
Cord Included
Yes
Reel Mounting
Bench, Ceiling, Wall
Cord Ending
Single Industrial Connector
Item
Extension Cord Reel
Reel Material
Steel
Feeder Cord Ending NEMA Configuration
5-15P
Voltage - Ext. Cords and Outlet Strips
120VAC
NEC Cord Designation
SJEOOW
Slip Ring Rating
20A @ 600V
Number of Outlets
1
Standards
CSA, UL
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Trade Designation
SJEOOW
Location
Indoor
Number of Conductors
3
Reel Capacity
45 ft of 12/3

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 15 A, Wire Size 12 AWG, Cord Color White, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.