Shop REELCRAFT
See all product information
Create Account
4625 OLP 3/8"x25' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel
- Mfr # 4625 OLP
- Zoro # G902608394
product price:Â
$
698.99
/ea
Sold in multiples of 6 for
$4,193.94
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Drive Type
Spring Driven
Includes
Hose
Hose Inside Dia.
3/8"
Hose End Configuration
1/4" NPT(M)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4625 OLP
- Zoro #
- G902608394
- UPC #
- 699567000143
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 25'
- Hose Outside Dia.
- 0.600"
Details
- Max. Pressure
- 300 psi
- Drive Type
- Spring Driven
- Includes
- Hose
- Hose End Configuration
- 1/4" NPT(M)
- Mounting
- Floor or Wall
- Media - Hose Reels
- Air or Water
Description
SPRING DRIVEN ALL STEEL COMPACT HOSE REEL THIS SPRING DRIVEN REEL IS BUILT FOR HEAVY DUTY USE WITH HEAVY GAUGE REINFORCED STEEL REEL AND BASE, A FIELD-TESTED SWIVEL AND CORROSION RESISTANT POWDER COAT FINISH. LATCH MECHANISM AND SHIELDED STAINLESS STEEL SPRING ENSURE LONG LIFE AND EASY RETRACTION EVERY TIME. HOSE HANDLES AIR OR WATER, CARRIES 250 PSI AND WITHSTANDS 150°F. ADJUSTABLE GUIDE ARM ALLOWS FLOOR OR WALL MOUNTING AT 7 DIFFERENT ANGLES. HOSE MEASURES 25'L WITH AN INSIDE DIAMETER OF 3/8".
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.