Shop REELCRAFT

5/8 in ID x 50 ft L Low Pressure Garden Hose, PVC Tube, Green

  • Mfr # 601033-50

  • Zoro # G511767765


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Color
Green
Hose Fitting A Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
601033-50
Zoro #
G511767765
UPC #
-
Country of Origin
China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Diameter
1/2 in
Hose Fitting B Diameter
3/4 in
Hose Fitting A Size
1/2"
Hose Fitting B Size
3/4"

Details

Hose Tube Material
PVC
Hose Color
Green
Hose Fitting A Type
NPT(M)
Hose Fitting B Type
NPSH(M)
Item
Low Pressure Garden Hose

Description

Reelcraft 601033-50, 5/8 in. x 50 ft. Low Pressure Garden HoseReelcraft, low pressure, green PVC garden hose. Be sure the working pressure required does not exceed the rating listed in the chart; the maximum pressure rating listed in the chart is at 70 1/4 F.SpecificationsPart Number601033-50Hose TypeWaterWeight 9 .Hose I.D.5/8inHose O.D.Hose Length 50ftPressure125 psiEnd Fitting 11/2in NPTMEnd Fitting 23/4in GHTMMax Temperature 1/4 F150 1/4 FHose MaterialPVCUPC699567027973

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.