
5/8in x 5 ft. Low Pressure Garden Inlet Hose
Mfr # 601033-5
Zoro # G911899318
product price: $68.49
/eaKey Features
Hose Length
5 ft
Hose Inside Dia.
5/8 in
Hose Fitting B Diameter
3/4 in
Hose Color
green
Hose Tube Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601033-5
Zoro #
G911899318
UPC #
-
Country of Origin
China
Dimensions
Hose Length
5 ft
Hose Inside Dia.
5/8 in
Hose Fitting B Diameter
3/4 in
Hose Fitting A Diameter
1/2 in
Details
Item
Low Pressure Garden Hose
Hose Color
green
Hose Tube Material
PVC
Hose Fitting B Type
GH(F)
Hose Fitting A Type
NPTM
Description
Reelcraft 601033-5 Garden Inlet Hose 5/8in x 5ft 125 PSIReelcraft, low pressure, green PVC garden hose. Be sure the working pressure required does not exceed the rating listed in the chart; the maximum pressure rating listed in the chart is at 70 1/4 F. Specifications: Part Number601033-5Hose TypeWaterWeight 2 .Hose I.D.5/8inHose O.D.Hose Length 5ftPressure125 psiEnd Fitting 11/2in NPTMEnd Fitting 23/4in NPSHFMax Temperature 1/4 F150 1/4 FHose MaterialPVCUPC699567025115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.