Zoro Homepage

Bumper, Hose

  • Mfr # 600521

  • Zoro # G8675746


product price: $34.19
/ea

Key Features

Includes
Hardware
Material
Plastic
For Hose Outside Dia. Range
0.680 in Twin
For Cord Outside Dia. Range
0.680 in Twin
For Use With Mfr. Model Number
TH86050 OMP1, TW86075 OLPT1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600521
Zoro #
G8675746
UPC #
699567004530
Country of Origin
United States

Dimensions

For Hose Outside Dia. Range
0.680 in Twin
For Cord Outside Dia. Range
0.680 in Twin
Hose Stop Overall Outside Dia.
3 1/2 in
For Hose Diameter
3/8 in
Hose Stop Overall Width
2 in

Details

Item
Bumper Stop
Includes
Hardware
Material
Plastic
For Use With Mfr. Model Number
TH86050 OMP1, TW86075 OLPT1
Shape
Circle
For Number of Hoses
2
For Reel Series
Twins Only: 80000

Description

Bumper Stop, Material Plastic, For Use With Grainger Item Number 4NB17, 4NB32, For Use With Mfr. Model Number TH86050 OMP1, TW86075 OLPT1, For Reel Series Twins Only: 80000, Includes Hardware, Shape Circle, For Hose Diameter 3/8 in, For Hose Outside Dia. Range 0.680 in Twin, For Cord Outside Dia. Range 0.680 in Twin, Hose Stop Overall Width 2 in, Hose Stop Overall Outside Dia. 3 1/2 in, For Number of Hoses 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.