Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper Stop, 1/4 in, Plastic

  • Mfr # 1-HR1004-3A

  • Zoro # G8341745


product price: $26.59
/ea

Key Features

Material
Plastic
Includes
Hardware
Hose Stop Overall Width
1 1/4 in
Hose Stop Overall Outside Dia.
3 in
For Cord Outside Dia. Range
0.438 to 0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-HR1004-3A
Zoro #
G8341745
UPC #
-
Country of Origin
China

Dimensions

Hose Stop Overall Width
1 1/4 in
Hose Stop Overall Outside Dia.
3 in
For Cord Outside Dia. Range
0.438 to 0.625 in
For Hose Outside Dia. Range
0.438 to 0.625 in
For Hose Diameter
1/4 in

Details

Material
Plastic
Item
Bumper Stop
Includes
Hardware
Shape
Circle
For Number of Hoses
1
For Reel Series
7000
For Use With Mfr. Model Number
7450 OHP1, HD74075 OHP1, HD74100 OHP1
For Gauge/Conductor
12/3

Description

Bumper Stop, Material Plastic, For Use With Grainger Item Number 48ZW98, 48ZW99, 6AB49, For Use With Mfr. Model Number 7450 OHP1, HD74075 OHP1, HD74100 OHP1, For Reel Series 7000, Includes Hardware, Shape Circle, For Hose Diameter 1/4 in, For Hose Outside Dia. Range 0.438 to 0.625 in, For Cord Outside Dia. Range 0.438 to 0.625 in, Hose Stop Overall Width 1 1/4 in, Hose Stop Overall Outside Dia. 3 in, For Gauge/Conductor 12/3, For Number of Hoses 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.