CA33106 L 3/4"x50' 1000 PSI Hand Crank Steel Hose Reel
- Mfr # CA33106 L
- Zoro # G905499074
product price:Â
$
798.99
/ea
Sold in multiples of 6 for
$4,793.94
Free Shipping & Returns
Key Features
Max. Pressure
1000 psi
Drive Type
hand crank rewind
Hose Inside Dia.
3/4"
Hose Length
50 ft
Hose Outside Dia.
1.075"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA33106 L
- Zoro #
- G905499074
- UPC #
- 699567002154
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/4"
- Hose Length
- 50 ft
- Hose Outside Dia.
- 1.075"
Details
- Max. Pressure
- 1000 psi
- Drive Type
- hand crank rewind
Description
3/4 x 50ft, 1000 psi, without hose, hand crank hand crank reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life. Vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control. Caution: to prevent drum damage, fully extend and pressurize hose, then wind on the reel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.