Zoro Homepage

Cable Reel 1 X 100 ft Arc Weld No Cable

  • Mfr # WC80002

  • Zoro # G1178147


product price: $1,832.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Drive Type - Hose Reels
Spring Return
Latch
Locking
Finish
Powder Coated
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC80002
Zoro #
G1178147
UPC #
699567002529
Country of Origin
United States

Dimensions

Cable Length
100 ft
Overall Width
16 in
Overall Length
24 in
Overall Height
25 3/8 in

Details

Drive Type - Hose Reels
Spring Return
Latch
Locking
Item
Retractable Grounding Wire Reel
Finish
Powder Coated
Mounting
Bench or Truck, Ceiling, Floor, Wall
Bearings
Permanently Lubricated
Drive Type
Spring Return
Finish - Hose Reels
Powder Coated
Duty Rating
Heavy Duty
Color
Red

Description

Retractable Grounding Wire Reel, Retractable Grounding Wire Reel, Cable Length 100 ft, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Red Color, Permanently Lubricated Bearings, Bench or Truck, Ceiling, Floor, Wall Mounting, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 16 in, Duty Rating Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.