
Cord Reel, 12 AWG, Red Reel Color, 45 ft Length
Mfr # L 4545 123 7A
Zoro # G805661670
product price:Â $1,150.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
45 ft
Wire Size
12 AWG
Reel Color
Red
Cord Color
Black
Tension Method
Field Convertible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L 4545 123 7A
Zoro #
G805661670
UPC #
699567005438
Country of Origin
United States
Dimensions
Retractable Cord Length
45 ft
Wire Size
12 AWG
Details
Item
Cord Reel
Reel Color
Red
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
20A
Retractable Cord Ending Configuration
NEMA 5-20R
Number of Outlets
2
Description
12 awg / 3 cond x 45ft, 20 amp, duplex gfci outlet with cord, 29 lbs reelcraft'spower cord and light reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light reels have arobotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. Multiple guide arm positions allows for versatile uses and easier field adjustment. The drive mechanism is enclosed for protection against the environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.