Shop REELCRAFT
See all product information
Create Account
Cord Reel, 35 ft., 10AWG/3Cond, 30AMP
- Mfr # L 5000
- Zoro # G7803840
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Hose Length
35 ft
Overall Width
10-1/2"
Overall Length
14-1/2"
Application
Indoor, Non-Weather Tight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L 5000
- Zoro #
- G7803840
- UPC #
- 699567002239
- Country of Origin
- United States
- Item
- Cord Reel,35 ft.,10AWG/3Cond,30AMP
- Application
- Indoor, Non-Weather Tight
Dimensions
- Hose Length
- 35 ft
- Overall Width
- 10-1/2"
- Overall Length
- 14-1/2"
Description
Cord Reel,35 ft.,10AWG/3Cond,30AMP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.