Zoro Homepage

Cord Reel, 45 ft Length, 1 Outlets

  • Mfr # L 4545 123 3AC

  • Zoro # G505608746


product price: $1,282.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
45 ft
Number of Outlets
1
Max. Amps
20 A
Retractable Cord Ending Configuration
NEMA 5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 4545 123 3AC
Zoro #
G505608746
UPC #
699567026112
Country of Origin
United States

Dimensions

Retractable Cord Length
45 ft

Details

Item
Cord Reel
Number of Outlets
1
Max. Amps
20 A
Retractable Cord Ending Configuration
NEMA 5-20R

Description

Reelcraft cord reel, single outlet, 45 ft. reelcraft l 4545 123 3ac cord reel, single outlet, 45 ft. 12/3, 20a, twist lock inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.