
Cord Reel 50 ft. Capacity 10/3
Mfr # L 5700
Zoro # G0634560
product price: $752.99
/ea
Free Shipping & Returns
Key Features
Voltage
125V
Cord Length
50 ft.
NEC Cord Designation
SEOOW
Cord Included
No
Enclosed Reel
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L 5700
Zoro #
G0634560
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
50 ft.
Details
Voltage
125V
NEC Cord Designation
SEOOW
Cord Included
No
Enclosed Reel
No
Gauge/Conductor
10/3
Number of Outlets
0
Item
Cord Reel
Grade
Heavy Duty
Max. Amps
30
Enclosure Rating
Not Rated
Description
CORD REEL WITHOUT CORD 10 AWG/3 COND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.