Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Reelcraft 100 ft. 10/3 Extension Cord Reel 15 Amps 0 Outlets 120VAC Voltage LH3100

100 ft. 10/3 Extension Cord Reel 15 Amps 0 Outlets 120VAC Voltage (Discontinued)

  • Mfr # LH3100
  • Zoro # G0398702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH3100
Zoro #
G0398702
UPC #
699567011330
Country of Origin
China

Dimensions

Wire Size
No Cord
Retractable Cord Length
No Cord
Overall Width
17 3/4 in
Cord Length - Ext. Cords and Outlet Strips
No Cord Included
Overall Height
17 1/4 in
Overall Depth
11 1/8 in
Cord Length
Not Included

Details

Item
Extension Cord Reel
Winding Method
Hand Operated
Voltage
120V AC
Max. Amps
15
Reel Color
Yellow
Cord Color
No Cord
Retractable Cord Ending
None
Feeder Cord Ending Configuration
Junction Box
Retractable Cord Ending Configuration
No Cord
Grade
Medium Duty
Reel Material
Steel
Indoor / Outdoor
Indoor
Voltage - Ext. Cords and Outlet Strips
120VAC
Cord Ending
None
Gauge/Conductor
10/3
Includes
Circuit Breaker, Carry Handle
Cord Ending NEMA Configuration
No Configuration
Watts
1875
Holds
Up to 100 ft. STW 10/3
Feeder Cord Ending NEMA Configuration
No Configuration
Standards
UL, CSA
NEC Cord Designation
STW
Grade - Ext. Cords and Outlet Strips
General Purpose
Temp. Range
32 Degrees to 110 Degrees F
Enclosed Reel
No
Cord Included
No
Number of Outlets
0
Reel Mounting
Floor
Special Features
Circuit Breaker, Carry Handle
Temp. Rating
32 Degrees to 110 Degrees F
Location
Indoor
Number of Conductors
0
Reel Capacity
100 ft of 10/3
Trade Designation
No Cord

Description

Extension Cord Reel, Winding Method Hand Operated, Voltage 120V AC, Retractable Cord Length No Cord, Reel Color Yellow, Max. Amps 15.0, Wire Size No Cord, Cord Color No Cord, Retractable Cord Ending Configuration No Cord, Feeder Cord Ending Configuration Junction Box, Trade Designation No Cord, Number of Conductors 0, Number of Outlets 0, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.