This item is Discontinued.

Reelcraft 200 ft. 12/3 Motor Driven Cord Reel 25 Amps 0 Outlets 600VAC Voltage LE312 123 12D

200 ft. 12/3 Motor Driven Cord Reel 25 Amps 0 Outlets 600VAC Voltage (Discontinued)

  • Mfr # LE312 123 12D
  • Zoro # G0494837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LE312 123 12D
Zoro #
G0494837
UPC #
699567011385
Country of Origin
Unknown

Dimensions

Wire Size
No Cord
Retractable Cord Length
No Cord
Cord Length
Not Included
Overall Width
19-3/8"
Overall Height
20-1/4"
Cord Length - Ext. Cords and Outlet Strips
No Cord Included
Overall Depth
25 in

Details

Winding Method
Motor Driven
Voltage
600VAC
Max. Amps
25
Reel Color
Red
Retractable Cord Ending
None
Feeder Cord Ending Configuration
Junction Box
Retractable Cord Ending Configuration
No Cord
Number of Outlets
0
Enclosed Reel
No
Grade
Heavy Duty
Reel Material
Steel
Feeder Cord Ending NEMA Configuration
No Configuration
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Cord Ending NEMA Configuration
No Configuration
Temp. Range
0 Degrees to 125 Degrees F
Cord Ending
None
Cord Included
No
Item
Motor Driven Cord Reel
Gauge/Conductor
12/3
Watts
18,000
Indoor / Outdoor
Indoor
Voltage - Ext. Cords and Outlet Strips
600VAC
Holds
200 ft. of 12/3
Slip Ring Rating
25
Reel Mounting
Bench, Ceiling, Wall
Includes
12 VDC Motor
Reel Capacity
200 ft of 12/3
Number of Conductors
0
Trade Designation
No Cord
Location
Indoor
Temp. Rating
0 Degrees to 125 Degrees F

Description

Motor Driven Cord Reel, Winding Method Motor Driven, Voltage 600V AC, Retractable Cord Length No Cord, Reel Color Red, Wire Size No Cord, Retractable Cord Ending Configuration No Cord, Feeder Cord Ending Configuration Junction Box, Trade Designation No Cord, Number of Conductors 0, Number of Outlets 0, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.