Shop REELCRAFT
See all product information
Create Account
Extension Cord Reel, Red, 100 ft, 12 AWG
- Mfr # L 70100 123 9
- Zoro # G7804157
product price:Â
$
1,388.99
/ea
Free Shipping & Returns
Key Features
Hose Length
100 ft.
Overall Width
11-3/4"
Overall Length
19-3/4"
Mounting
Seven Position
Application
Indoor, Non-Weather Tight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L 70100 123 9
- Zoro #
- G7804157
- UPC #
- 699567018209
- Country of Origin
- United States
- Item
- Extension Cord Reel
- Mounting
- Seven Position
- Application
- Indoor, Non-Weather Tight
- Number of Conductors
- 3
- Cord Color
- Black
- Cord Included
- Yes
- Temperature Rating
- 0 Degrees to 125 Degrees F
- UL Enclosure Rating
- Type 1
- Retractable Cord Ending NEMA Configuration
- 5-15R
- Plug Style
- Straight
- NEMA Enclosure Rating
- Not Rated
- Voltage
- 120V AC
- Maximum Current
- 15 A
Dimensions
- Hose Length
- 100 ft.
- Overall Width
- 11-3/4"
- Overall Length
- 19-3/4"
- Retractable Cord Length
- 100 ft
- Wire Size
- 12 AWG
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Length 100 ft, Reel Color Red, Wire Size 12 AWG, Cord Color Black, Trade Designation SEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Location Indoor
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.