FD83075 OLP 3/4"x75' 250 PSI Spring Retractable Fuel Delivery Hose Reel
- Mfr # FD83075 OLP
- Zoro # G505575512
product price:Â
$
2,519.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
50 psi
Hose Inside Dia.
3/4"
Hose End Configuration
3/4" NPT(M)
Hose Outside Dia.
1.188"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD83075 OLP
- Zoro #
- G505575512
- UPC #
- 699567003335
- Country of Origin
- United States
- Max. Pressure
- 50 psi
- Hose End Configuration
- 3/4" NPT(M)
Dimensions
- Hose Inside Dia.
- 3/4"
- Hose Length
- 75'
- Hose Outside Dia.
- 1.188"
Description
Reelcraft fd83075 olp 3/4" x 75' 250psi retractable fuel delivery hose reel w/ hose reelcraft's spring retractable fuel delivery reels, equipped with viton seals, incorporate metal forms to insure the greatest possible strength and are ideal for mobile and permanent mount applications. These rugged, corrosion-resistant reels are suitable for a wide variety of fuel applications. Series fd80000 reels are also supplied with our new ball-bearing style swivel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.