This item is Discontinued.

No Product Image Available

Grease, 3/8"x75 ft., 5000 psi (Discontinued)

  • Mfr # D9100 OHPBW
  • Zoro # G0594397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D9100 OHPBW
Zoro #
G0594397
UPC #
699567001980
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
75 ft.

Details

Item
Grease w/O Hose,3/8"x75 ft.,5000 psi
Max. Pressure
5000 psi

Description

Grease w/O Hose,3/8 In.x75 ft.,5000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.