This item is Discontinued.

No Product Image Available

Hand Crank Hose Reel, 95 ft, 1 1/2" ID, Red (Discontinued)

  • Mfr # BC3900-25-20-15FF
  • Zoro # G3195819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC3900-25-20-15FF
Zoro #
G3195819
UPC #
699567029762
Country of Origin
United States

Dimensions

Reel Diameter
11 1/4 in
Swivel Outlet Thread Size
1 1/2 in - 11 1/2
Overall Length
25 in
Swivel Inlet Thread Size
1 1/2 in - 11 1/2
Mounting Hole Center to Center Height
19 1/2 in
Swivel Outlet Size
1 1/2 in
Reel Width
20 in
Swivel Inlet Size
1 1/2 in
Mounting Hole Center to Center Width
18 3/8 in
Overall Height
26 1/2 in
Mount Base Height
21 in
Overall Width
33 5/16 in
Mount Base Width
26 in
Overall Dimensions
25 in L x 33 5/16 in W x 26 1/2 in H

Details

Reel Finish
Powder Coated
Includes Gooseneck
Yes
Reel Color
Red
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Drive Type
Hand Crank
Latch Type
Auxiliary Brake
Swivel Material
Aluminum
Weight
88 lb
Reel Material
Steel
Swivel Inlet Type
NPT
Swivel Outlet Gender
Female
Hose Capacity
95 ft (1 1/2 in I.D.)
Base Motion Type
Stationary
Seal Material
Nitrile
Item
Hand Crank Hose Reel
Bearing Construction
Permanently Lubricated
Maximum Operating Pressure
600 psi
Swivel Outlet Type
NPT
For Dual Hose
No
Maximum Operating Temperature
174 Degrees F
Minimum Operating Temperature
-40 Degrees F
Swivel Inlet Gender
Female
Includes Leader Hose
No
Enclosed
No
Features
Heavy Duty; Welded Construction
Includes Hose
No
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water

Description

Hand Crank Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Hose Capacity 95 ft (1 1/2 in I.D.), 600 psi, Overall Height 26 1/2 in, Overall Length 25 in, Overall Width 33 5/16 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.