This item is Discontinued.

Reelcraft Hand Crank Hose Reel, Overall 18-1/2" H CTJ6200HN

Hand Crank Hose Reel, Overall 18-1/2" H (Discontinued)

  • Mfr # CTJ6200HN
  • Zoro # G4016682
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CTJ6200HN
Zoro #
G4016682
UPC #
699567019480
Country of Origin
China

Dimensions

Hose Length
200 ft
Hose Inside Dia.
3/8 in
Overall Length
16 in
Overall Width
19 7/8 in
Overall Height
19 7/8 in
Hose Outside Dia.
3/4 in
Mounting Hole Center to Center Width
5 in
Reel Width
6 in
Swivel Inlet Thread Size
1/2 in - 14
Overall Dimensions
16 in L x 19 7/8 in W x 19 7/8 in H
Swivel Inlet Size
1/2 in
Swivel Outlet Size
3/8 in
Mount Hole Diameter
7/16 in
Swivel Outlet Thread Size
3/8 in - 18
Handle Length
3 1/8 in
Mounting Hole Center to Center Height
5 in
Mount Base Height
6 in
Mount Base Width
5 in
Reel Diameter
6 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
3/8 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
HP
None
Max. Temp. Rating
210 Degrees F
Item
Hand Crank Hose Reel
Max. Pressure Rating
5000 psi
Housing Material
Steel
Swivel Material
Brass
Bearings
Permanently Lubricated
Color
Black
Drive Type
Hand Crank
Seal Type
PTFE
Application
Pressure Washing
Mounting
Ceiling, Truck, Wall
Includes
Instructions
Fasteners Included
No
Includes Hose
No
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
For Dual Hose
No
Swivel Inlet Gender
Female
Hose Capacity
200 ft (3/8 in I.D.)
Swivel Outlet Type
NPT
Includes Gooseneck
No
Reel Color
Black
Seal Material
Nitrile
Swivel Outlet Gender
Female
Latch Type
Spring Loaded
Reel Finish
Powder Coated
Maximum Operating Pressure
5,000 psi
Features
Designed For Medium Duty Applications That Require Longer Lengths of High Pressure Air and Water Hose.
Includes Leader Hose
No
Number of Mount Holes
4
Maximum Operating Temperature
210 Degrees F
Swivel Inlet Type
NPT
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Reel Material
Steel
Minimum Operating Temperature
-40 Degrees F
Base Motion Type
Stationary
Enclosed
No
Weight
28 lb
Bearing Construction
Permanently Lubricated

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 200 ft (3/8 in I.D.), 5,000 psi, Overall Height 19 7/8 in, Overall Length 16 in, Overall Width 19 7/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Black, Includes Gooseneck No, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.