Heavy-Duty Spring Retractable Compact Dual Pedestal Hose Reel, 3/8"x50' 300 PSI
- Mfr # DP7650 OLP
- Zoro # G205575300
product price:Â
$
1,174.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Includes
Hose
Hose Inside Dia.
3/8"
Hose End Configuration
1/4" NPT(M)
Hose Length
50'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DP7650 OLP
- Zoro #
- G205575300
- UPC #
- 699567005896
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 50'
- Hose Outside Dia.
- 0.600"
Details
- Max. Pressure
- 300 psi
- Includes
- Hose
- Hose End Configuration
- 1/4" NPT(M)
- Mounting
- wall, ceiling, or truck
Description
Dual pedestal, 3/8" x 50', 300 psi, air/water with hose this 16-1/2"l x 8"w x 17"h dual pedestal reel is made with corrosion-resistant powder coated steel housing for long lasting durability. Hose anti-latch out feature ensures hose retracts every time. Guide arm is field adjustable for wall, ceiling, or truck mounting positions. Dual pedestal base and guide arm design, structurally reinforced. Five-in-one heat treated aluminum casting incorporates main shaft, ratchet, spring arbor and inlet/outlet plumbing in one piece casting. Containerized spring assembly. Provides safe and easy handling during maintenance. Two sealed ball bearings for smooth rotation of main shaft. Furnished with s.a.e. 100 r1t one wire braid hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.