Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Bumper, 3/4"

  • Mfr # 3-HR1004-3

  • Zoro # G0594844


product price: $15.95
/ea

Key Features

Includes
Hardware
For Gauge/Conductor
6/4
For Reel Series
7000, 80000, D80000
For Hose Outside Dia. Range
1.06 to 1.38 in
For Use With Mfr. Model Number
7900 OLP1, 7925 OLP1, D83000 OLS1, D83075 OLP1, F7925 OLP1, FD83000 OLP1, FD83075 OLP1, UR7925 OLB 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-HR1004-3
Zoro #
G0594844
UPC #
699567004516
Country of Origin
China

Dimensions

For Hose Outside Dia. Range
1.06 to 1.38 in
For Hose Diameter
3/4 in
Hose Stop Overall Width
1 1/4 in
For Cord Outside Dia. Range
1.06 to 1.38 in
Hose Stop Overall Outside Dia.
3 in

Details

Item
Bumper Stop
Includes
Hardware
For Gauge/Conductor
6/4
For Reel Series
7000, 80000, D80000
For Use With Mfr. Model Number
7900 OLP1, 7925 OLP1, D83000 OLS1, D83075 OLP1, F7925 OLP1, FD83000 OLP1, FD83075 OLP1, UR7925 OLB 1
Material
Plastic
Shape
Circle
For Number of Hoses
1

Description

Bumper Stop, Material Plastic, For Use With Grainger Item Number 12U317, 2CAH8, 4NA87, 4NB21, 5PG07, 5PG09, 6Z786, 9HWE3, For Use With Mfr. Model Number 7900 OLP1, 7925 OLP1, D83000 OLS1, D83075 OLP1, F7925 OLP1, FD83000 OLP1, FD83075 OLP1, UR7925 OLB 1, For Reel Series 7000, 80000, D80000, Includes Hardware, Shape Circle, For Hose Diameter 3/4 in, For Hose Outside Dia. Range 1.06 to 1.38 in, For Cord Outside Dia. Range 1.06 to 1.38 in, Hose Stop Overall Width 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.