Shop REELCRAFT
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hose Reel, 1-1/2"x50 ft., Max 600 psi
- Mfr # G9600 OLPBW
- Zoro # G7803420
product price:Â
$
1,789.99
/ea
Key Features
Max. Pressure
600 psi
Hose Length
50 ft
Overall Width
21-1/8"
Overall Length
25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G9600 OLPBW
- Zoro #
- G7803420
- UPC #
- -
- Country of Origin
- United States
- Item
- Hose Reel,1-1/2"x50 ft.
- Max. Pressure
- 600 psi
Dimensions
- Hose Length
- 50 ft
- Overall Width
- 21-1/8"
- Overall Length
- 25"
Description
Hose Reel,1-1/2 In.x50 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.