This item is Discontinued.

No Product Image Available

Hose Reel, 1 in Hose Dia., 35 ft Length, 50 psi (Discontinued)

  • Mfr # FSD14035 OLP
  • Zoro # G1179355
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSD14035 OLP
Zoro #
G1179355
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
35 ft
Overall Length
19 1/8 in
Overall Width
18 3/4 in
Overall Height
18 1/4 in

Details

Duty Rating
Heavy Duty
Hose Included
Yes
Housing Material
Steel
Max. Pressure
50 psi
Media - Hose Reels
Fuel
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
Air and Water
Hose Ends
3/4 in (M)NPT
Bearings
Permanently Lubricated
Includes
Hose and Ball Stop
Max. Temp.
210 Degrees F
Item
Hose Reel
Enclosed Reel
No
Latch
Locking
Reel Inlet
1 in (F)NPT
Hose Outlet
3/4 in (M)NPT
Swivel Material
Nickel Plated Steel
Hose Material
PVC
Drive Type
Spring Return

Description

Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1 in, Hose Length 35 ft, Overall Height 18 1/4 in, Overall Length 19 1/8 in, Overall Width 18 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.