This item is Discontinued.

Reelcraft Hose Reel, 1 In ID x 230 Ft, 3000 PSI EP1200-23-28 1

Hose Reel, 1 In ID x 230 Ft, 3000 PSI (Discontinued)

  • Mfr # EP1200-23-28 1
  • Zoro # G3349561
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP1200-23-28 1
Zoro #
G3349561
UPC #
699567017233
Country of Origin
United States

Dimensions

Overall Height
25 1/8 in
Hose Outside Dia.
1 in
Hose Length
230 ft
Overall Length
23 in
Hose Inside Dia.
1 in
Overall Width
40 1/2 in
Swivel Outlet Size
1 in
Swivel Inlet Thread Size
1 in - 11 1/2
Reel Width
28 in
Mount Base Height
15 3/8 in
Mounting Hole Center to Center Height
9 1/4 in
Swivel Outlet Thread Size
1 in - 11 1/2
Reel Diameter
11 1/4 in
Swivel Inlet Size
1 in
Overall Dimensions
23 in L x 40 1/2 in W x 25 1/8 in H
Mounting Hole Center to Center Width
32 in
Mount Base Width
40 in

Details

Reel Inlet
1 in (F)NPT
Item
Electric Motor Driven Hose Reel
Finish
Powder Coated
Hose Included
No
Duty Rating
Heavy Duty
Bearings
Permanently Lubricated
Hose Outlet
1 in (F)NPT
HP
0.33
Housing Material
Steel
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Max. Temp. Rating
225 Degrees F
Seal Type
Aflas
Max. Pressure Rating
3000 psi
Drive Type
Motor Driven
Mounting
Bench, Floor, Truck, Wall
Motor Voltage
12 V DC
Color
Red
Swivel Material
Nickel Plated Steel
Reel Material
Steel
Swivel Outlet Gender
Female
Features
Heavy Duty; Welded Construction
Maximum Operating Temperature
210 Degrees F
Reel Finish
Powder Coated
Includes Gooseneck
Yes
Includes Leader Hose
No
Base Motion Type
Stationary
Swivel Inlet Gender
Female
Reel Color
Red
Weight
144 lb
Includes Hose
No
Minimum Operating Temperature
32 Degrees F
Hazardous Location Rating
Class I Group D
Minimum Operating Pressure
0 psi
Motor Type
Magnetic
For Dual Hose
No
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Seal Material
TFE/P
Maximum Operating Pressure
3,000 psi
Swivel Inlet Type
NPT
Hose Reel Primary Application
Air, Fuel, Diesel, Fire Hose, Gasoline, Hydraulic Oil, Irrigation, Nitrogen, Oil, Washdown, Water
Enclosed
No
Swivel Outlet Type
NPT
Hose Capacity
230 ft (1 in I.D.)
Hazardous Location
Yes
Bearing Construction
Permanently Lubricated
Horsepower
2/3 hp

Description

Electric Motor Driven Hose Reel, Air, Fuel, Diesel, Fire Hose, Gasoline, Hydraulic Oil, Irrigation, Nitrogen, Oil, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 230 ft (1 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 25 1/8 in, Overall Length 23 in, Overall Width 40 1/2 in, For Dual Hose No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.