This item is Discontinued.

No Product Image Available

Hose Reel, 1/2" Hose Dia., 35 ft. Length, 300 psi (Discontinued)

  • Mfr # B5835 OLP
  • Zoro # G1179440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B5835 OLP
Zoro #
G1179440
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
35 ft.
Overall Length
16-1/2"
Overall Width
5-7/8"
Overall Height
17-5/8"

Details

Duty Rating
Medium Duty
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Mounting
Floor, Wall, Ceiling, Bench and Truck
Max. Temp.
150 Degrees F
Latch
Locking
Reel Inlet
3/8" (F)NPT
Hose Ends
1/2" (M)NPT
Bearings
Permanently Lubricated
Swivel Material
Nickel Plated Steel
Hose Outlet
1/2" (M)NPT
Enclosed Reel
No
Hose Material
PVC
Item
Hose Reel
Includes
Hose and Ball Stop
Drive Type
Spring Return

Description

Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 35 ft, Overall Height 17 5/8 in, Overall Length 16 1/2 in, Overall Width 5 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.