Zoro Homepage

Hose Reel, 1/2in. dia., 325 ft., 3000 psi

  • Mfr # CA32118 M

  • Zoro # G0299349


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
325 ft
Hose Inside Dia.
1/2 in
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA32118 M
Zoro #
G0299349
UPC #
699567016922
Country of Origin
United States

Dimensions

Hose Length
325 ft
Hose Inside Dia.
1/2 in
Overall Height
20 1/4 in
Hose Outside Dia.
1/2 in
Overall Width
31 3/4 in
Overall Length
17 3/4 in
Swivel Inlet Size
1/2 in
Reel Width
18 in
Mount Hole Diameter
1/2 in
Overall Dimensions
17 3/4 in L x 31 3/4 in W x 20 1/4 in H
Swivel Outlet Thread Size
1/2 in - 14
Reel Diameter
6 3/8 in
Swivel Inlet Thread Size
1/2 in - 14
Swivel Outlet Size
1/2 in
Mounting Hole Center to Center Width
21 3/4 in
Mount Base Width
21 3/4 in
Mounting Hole Center to Center Height
9 in
Mount Base Height
12 5/8 in
Handle Length
3 3/4 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Drive Type
Hand Crank
Color
Red
Housing Material
Steel
Seal Type
Aflas
Mounting
Bench, Floor, Truck, Wall
Max. Pressure Rating
3000 psi
Swivel Material
Nickel Plated Steel
Item
Hand Crank Hose Reel
Bearings
Permanently Lubricated
Application
Fluids
HP
None
Max. Temp. Rating
250 Degrees F
Includes
Instructions
Seal Material
TFE/P
Includes Leader Hose
No
For Dual Hose
No
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Swivel Inlet Gender
Female
Features
Heavy Duty and Bolted Construction
Includes Hose
No
Swivel Outlet Gender
Male
Reel Material
Steel
Includes Gooseneck
Yes
Reel Color
Red
Enclosed
No
Base Motion Type
Stationary
Reel Finish
Powder Coated
Weight
52 lb
Maximum Operating Temperature
210 Degrees F
Swivel Inlet Type
NPT
Hose Reel Primary Application
Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water
Hose Capacity
325 ft (1/2 in I.D.)
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
3,000 psi
Number of Mount Holes
4
Fasteners Included
No
Latch Type
Locking
Swivel Outlet Type
NPT
Bearing Construction
Permanently Lubricated

Description

Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 325 ft (1/2 in I.D.), 3,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 31 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.