This item is Discontinued.

Reelcraft Hose Reel, 1/2in. dia., 500 ft., 3000 psi CA32128 M

Hose Reel, 1/2in. dia., 500 ft., 3000 psi (Discontinued)

  • Mfr # CA32128 M
  • Zoro # G0299321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA32128 M
Zoro #
G0299321
UPC #
699567016946
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
1/2 in
Overall Width
40 3/4 in
Overall Height
20 1/4 in
Hose Outside Dia.
1/2 in
Overall Length
17 3/4 in
Swivel Outlet Size
1/2 in
Swivel Inlet Thread Size
1/2 in - 14
Mounting Hole Center to Center Height
9 in
Handle Length
3 3/4 in
Mount Hole Diameter
1/2 in
Mount Base Height
12 5/8 in
Overall Dimensions
17 3/4 in L x 40 3/4 in W x 20 1/4 in H
Swivel Inlet Size
1/2 in
Reel Diameter
6 3/8 in
Reel Width
27 in
Mounting Hole Center to Center Width
30 3/4 in
Swivel Outlet Thread Size
1/2 in - 14
Mount Base Width
30 3/4 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Application
Fluids
Drive Type
Hand Crank
Mounting
Bench, Floor, Truck, Wall
Housing Material
Steel
Max. Temp. Rating
250 Degrees F
Bearings
Permanently Lubricated
HP
None
Swivel Material
Nickel Plated Steel
Seal Type
Aflas
Max. Pressure Rating
3000 psi
Color
Red
Item
Carrete Manual para Manguera
Includes
Instructions
Reel Material
Steel
Weight
60 lb
Swivel Inlet Gender
Female
Reel Finish
Powder Coated
Swivel Inlet Type
NPT
Fasteners Included
No
For Dual Hose
No
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Number of Mount Holes
4
Hose Reel Primary Application
Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water
Minimum Operating Temperature
32 Degrees F
Latch Type
Locking
Swivel Outlet Type
NPT
Enclosed
No
Swivel Outlet Gender
Male
Includes Gooseneck
Yes
Includes Leader Hose
No
Maximum Operating Pressure
3,000 psi
Bearing Construction
Permanently Lubricated
Hose Capacity
500 ft (1/2 in I.D.)
Includes Hose
No
Features
Heavy Duty and Bolted Construction
Reel Color
Red
Maximum Operating Temperature
210 Degrees F
Seal Material
TFE/P
Base Motion Type
Stationary

Description

Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 500 ft (1/2 in I.D.), 3,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 40 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.