Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Reel, 25 Ft

  • Mfr # TW5425 OLPT

  • Zoro # G0244465


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
200 psi
Hose Inside Dia.
1/4 in
Hose Length
25 ft
Latch
Locking
Drive Type
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW5425 OLPT
Zoro #
G0244465
UPC #
699567010876
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
25 ft
Overall Height
14 3/8 in
Overall Length
14 1/4 in
Overall Width
6 in
Hose 1 Fitting A Size
9/16 in
Reel Diameter
7 in
Fitting Size
9/16 in x 9/16 in
Swivel Inlet Thread Size
1/4 in - 18
Hose 2 Length
25 ft
Hose 1 Length
25 ft
Mount Base Height
11 5/8 in
Hose 2 Inside Diameter
1/4 in
Mount Base Width
4 in
Mounting Hole Center to Center Height
3 7/8 in
Hose 1 Fitting B Size
9/16 in
Hose 2 Outside Diameter
1/2 in
Swivel Outlet Size
9/16 in
Mount Hole Diameter
5/16 in
Hose 2 Fitting B Size
9/16 in
Swivel Outlet Thread Size
9/16 in - 18
Hose 2 Fitting A Size
9/16 in
Swivel Inlet Size
1/4 in
Mounting Hole Center to Center Width
2 1/2 in
Hose 1 Outside Diameter
1/2 in
Hose 1 Inside Diameter
1/4 in
Reel Width
6 in
Overall Dimensions
14 1/4 in L x 6 in W x 14 3/8 in H

Details

Max. Pressure
200 psi
Latch
Locking
Drive Type
Spring Return
Mounting
Bench or Truck, Ceiling, Floor, Wall
For Use With
Acetylene, Mapp, Natural and other Fuel Gases, Propane
Item
Welding Hose Reel
Seal Type
Nitrile
Bearings
Permanently Lubricated
Meets/Exceeds
R.M.A. and C.G.A. Type V.D. Specifications
Max. Temp.
150 Degrees F
(F)NPT Reel Inlet (In.)
1/4 in
Hose Grade
T
Welding Hose Grade
T
Thread
9/16"-18 UNF
Hose Outlet
9/16 in UNF
Hose Included
Yes
Swivel Material
Aluminum
Standards
UL Listed
Weight
26 lb
Features
Welded Steel Base
Hose 2 Cover Material
Rubber
Hose Reel Primary Application
Welding
Hose 1 Fitting A Gender
Female
Includes Hose
Yes
Bearing Construction
Permanently Lubricated
Hose Reel Type
Vehicle, Wall Mount Hose Reel
Hose 1 Fitting B Gender
Female
Hose 2 Tube Material
Rubber
Hose 2 Fitting B Type
UNF
Minimum Operating Temperature
-40 Degrees F
Hose 1 Cover Material
Rubber
Hose End Configuration
9/16 in F UNF
Seal Material
Nitrile
Spiral Hose Guard
No
Include Hose Stop
Yes
Fitting Type
UNF x UNF
Swivel Outlet Type
UNF
Hose 1 Fitting A Type
UNF
Hose 2 Color
Green
Hose 2 Fitting B Material
Brass
Hose Return Speed Control
No
Hose 2 Fitting B Gender
Female
Hose 1 Tube Material
Rubber
Reel Finish
Powder Coated
Hose 1 Fitting B Material
Brass
Hose 1 Fitting A Material
Brass
Hose 2 Fitting A Material
Brass
Hose 2 Fitting A Type
UNF
Reel Color
Red
Maximum Operating Pressure
200 psi
Hose Capacity
25 ft (1/4 in ID)
Enclosed
No
Hose 2 Fitting A Gender
Female
For Dual Hose
Yes
Maximum Operating Temperature
150 Degrees F
Reel Material
Steel
Hose 1 Fitting B Type
UNF
Fasteners Included
No
Combination Type
Fuel Gas, Mapp, Natural, Oxygen/Acetylene, Propane
Swivel Inlet Type
NPT
Latch Type
Locking
Swivel Inlet Gender
Female
Hose 1 Color
Red
Minimum Operating Pressure
0 psi
Includes Leader Hose
No
Base Motion Type
Stationary
Swivel Outlet Gender
Male
Speed Limited Retraction
No

Description

Welding Hose Reel, Welding, Hose Grade T, 200 psi, Hose Capacity 25 ft (1/4 in ID), Combination Type Fuel Gas, Mapp, Natural, Oxygen/Acetylene, Propane, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle, Wall Mount Hose Reel, Hose Return Speed Control No, Includes Hose Yes, Hose 1 Color Red, Hose 1 Cover Material Rubber, Hose 1 Fitting A Gender Female, Hose 1 Fitting A Material Brass, Hose 1 Fitting A Size 9/16 in, Hose 1 Fitting A Type UNF, Hose 1 Fitting B Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.