This item is Discontinued.

Reelcraft Hose Reel, 3/4" dia., 50 ft., 1000 psi CA33106 L

Hose Reel, 3/4" dia., 50 ft., 1000 psi (Discontinued)

  • Mfr # CA33106 L
  • Zoro # G4522487
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA33106 L
Zoro #
G4522487
UPC #
699567016892
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/4 in
Overall Width
17 3/4 in
Overall Height
20 1/4 in
Overall Length
19 in
Hose Outside Dia.
3/4 in
Swivel Outlet Size
3/4 in
Mount Base Height
12 5/8 in
Mounting Hole Center to Center Height
9 in
Overall Dimensions
17 3/4 in L x 19 3/4 in W x 20 1/4 in H
Reel Diameter
6 3/8 in
Mount Base Width
9 3/4 in
Mounting Hole Center to Center Width
9 3/4 in
Mount Hole Diameter
1/2 in
Swivel Inlet Thread Size
3/4 in - 14
Handle Length
3 3/4 in
Reel Width
6 in
Swivel Inlet Size
3/4 in
Swivel Outlet Thread Size
3/4 in - 14

Details

Hose Included
No
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Color
Red
Max. Pressure Rating
1000 psi
HP
None
Seal Type
Aflas
Drive Type
Hand
Bearings
Permanently Lubricated
Housing Material
Steel
Mounting
Bench, Floor, Truck, Wall
Application
Air / Water
Max. Temp. Rating
250 Degrees F
Swivel Material
Carbon Steel
Item
Hand Crank Hose Reel
Includes
Instructions
Bearing Construction
Permanently Lubricated
Minimum Operating Temperature
32 Degrees F
Seal Material
TFE/P
Swivel Outlet Gender
Male
Swivel Outlet Type
NPT
Fasteners Included
No
Swivel Inlet Type
NPT
Number of Mount Holes
4
Reel Finish
Powder Coated
Maximum Operating Temperature
210 Degrees F
Includes Hose
No
Reel Color
Red
Includes Gooseneck
Yes
Hose Capacity
50 ft (3/4 in I.D.)
For Dual Hose
No
Reel Material
Steel
Latch Type
Locking
Enclosed
No
Features
Heavy Duty and Bolted Construction
Swivel Inlet Gender
Female
Includes Leader Hose
No
Weight
41 lb
Maximum Operating Pressure
1,000 psi
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Base Motion Type
Stationary

Description

Hand Crank Hose Reel, Drive Type Hand, Overall Height 20 1/4 in, Overall Length 19 in, Overall Width 17 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.