This item is Discontinued.

Reelcraft Hose Reel, 3/4in. dia., 50 ft., 3000 psi CA33106 M

Hose Reel, 3/4in. dia., 50 ft., 3000 psi (Discontinued)

  • Mfr # CA33106 M
  • Zoro # G0299315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA33106 M
Zoro #
G0299315
UPC #
699567016953
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/4 in
Overall Width
19 3/4 in
Overall Length
17 3/4 in
Hose Outside Dia.
3/4 in
Overall Height
20 1/4 in
Reel Width
6 in
Overall Dimensions
17 3/4 in L x 19 3/4 in W x 20 1/4 in H
Mount Base Height
12 5/8 in
Mounting Hole Center to Center Height
9 in
Swivel Inlet Thread Size
3/4 in - 14
Swivel Outlet Thread Size
3/4 in - 14
Mount Hole Diameter
1/2 in
Mount Base Width
9 3/4 in
Swivel Inlet Size
3/4 in
Reel Diameter
6 3/8 in
Mounting Hole Center to Center Width
9 3/4 in
Handle Length
3 3/4 in
Swivel Outlet Size
3/4 in

Details

Hose Included
No
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Drive Type
Hand Crank
Color
Red
HP
None
Item
Hand Crank Hose Reel
Bearings
Permanently Lubricated
Swivel Material
Nickel Plated Steel
Seal Type
Aflas
Mounting
Bench, Floor, Truck, Wall
Housing Material
Steel
Max. Temp. Rating
250 Degrees F
Application
Fluids
Max. Pressure Rating
3000 psi
Includes
Instructions
Latch Type
Locking
For Dual Hose
No
Maximum Operating Pressure
3,000 psi
Includes Gooseneck
Yes
Number of Mount Holes
4
Includes Leader Hose
No
Minimum Operating Temperature
32 Degrees F
Swivel Inlet Type
NPT
Swivel Inlet Gender
Female
Enclosed
No
Maximum Operating Temperature
210 Degrees F
Hose Capacity
50 ft (3/4 in I.D.)
Bearing Construction
Permanently Lubricated
Fasteners Included
No
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Reel Finish
Powder Coated
Features
Heavy Duty and Bolted Construction
Swivel Outlet Type
NPT
Weight
46 lb
Hose Reel Primary Application
Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water
Includes Hose
No
Base Motion Type
Stationary
Swivel Outlet Gender
Male
Reel Material
Steel
Seal Material
TFE/P
Reel Color
Red

Description

Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 50 ft (3/4 in I.D.), 3,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 19 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.