Hose Reel 3/4X50Ft Fuel W/Out Hose

  • Mfr # F83000 OLP

  • Zoro # G3259980


product price:  $723.99
/ea
Free Shipping & Returns

Key Features

Reel Width
10 1/2 in
Swivel Material
Nickel Plated Steel
Drive Type
Spring Return
Overall Height
25 3/8 in
Overall Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F83000 OLP
Zoro #
G3259980
UPC #
-
Country of Origin
United States

Dimensions

Reel Width
10 1/2 in
Overall Height
25 3/8 in
Overall Width
10 1/2 in
Overall Length
24 in
Mounting Hole Center to Center Width
6 in
Overall Dimensions
24 in L x 10 1/2 in W x 25 3/8 in H
Mount Base Height
12 in
Mount Hole Diameter
1/2 in
Swivel Inlet Thread Size
3/4 in - 14
Swivel Outlet Thread Size
3/4 in - 14
Reel Diameter
15 1/2 in
Swivel Outlet Size
3/4 in
Mount Base Width
7 3/8 in
Mounting Hole Center to Center Height
10 in
Swivel Inlet Size
3/4 in

Details

Item
Spring Return Hose Reel
Swivel Material
Nickel Plated Steel
Drive Type
Spring Return
Maximum Operating Temperature
210 Degrees F
Enclosed
No
Number of Guide Arms
Double Arm
Twin Hose Compatible
No
Hose Reel Primary Application
Fuel
Includes Leader Hose
No
Reel Color
Red
Corrosion-Resistant
Yes
Minimum Operating Temperature
-25 Degrees F
Swivel Inlet Gender
Female
Weight
74 lb
Number of Mount Holes
4
Reel Finish
Powder Coated
Hose Reel Type
Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel
Fasteners Included
No
Includes Hose
No
Hose Capacity
50 ft (3/4 in I.D.)
Maximum Operating Pressure
500 psi
Swivel Outlet Gender
Female
For Dual Hose
No
Base Motion Type
Stationary
Latch Type
Spring Loaded
Pedestal Type
Dual Pedestal
Swivel Outlet Type
NPT
Speed Limited Retraction
No
Reel Material
Steel
Swivel Inlet Type
NPT
Bearing Construction
Ball

Description

Spring Return Hose Reel, Fuel, Maximum Operating Pressure 500 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 1/2 in, Reel Material Steel, Reel Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.