This item is Discontinued.

No Product Image Available

Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (Discontinued)

  • Mfr # RT605-OHP
  • Zoro # G1178926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT605-OHP
Zoro #
G1178926
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
16 1/2 in
Overall Width
6 1/4 in
Overall Height
17 5/8 in

Details

Duty Rating
Light Duty
Finish - Hose Reels
Powder Coated
Hose Included
No
Housing Material
Steel
Max. Pressure
5,000 psi
Media - Hose Reels
Grease
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
Industrial and Commercial
Latch
Locking
Max. Temp.
150 Degrees F
Hose Outlet
1/4 in (F)NPT
Enclosed Reel
No
Bearings
Permanently Lubricated
Swivel Material
Zinc Dichromate/Copper/Brass
Reel Inlet
1/2 in (F)NPT
Item
Hose Reel
Drive Type
Spring Return

Description

Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 17 5/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.