This item is Discontinued.

Reelcraft Hose Reel 3/8X25Ft Water With Hose 4625 OLPSW5

Hose Reel 3/8X25Ft Water With Hose (Discontinued)

  • Mfr # 4625 OLPSW5
  • Zoro # G3259999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4625 OLPSW5
Zoro #
G3259999
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
25 ft
Reel Width
7 in
Overall Width
7 in
Overall Length
12 5/8 in
Overall Height
12 7/8 in
Overall Dimensions
12 5/8 in L x 7 in W x 12 7/8 in H
Swivel Outlet Thread Size
1/4 in - 18
Fitting Size
3/8 in
Mount Base Width
4 in
Reel Diameter
7 in
Hose Fitting B Size
3/8 in
Mount Hole Diameter
5/16 in
Swivel Inlet Size
1/4 in
Hose Outside Dia.
11/16 in
Mounting Hole Center to Center Width
2 1/2 in
Mount Base Height
9 5/8 in
Swivel Inlet Thread Size
1/4 in - 18
Mounting Hole Center to Center Height
8 in
Swivel Outlet Size
1/4 in

Details

Item
Spring Return Hose Reel
Features
Premium Duty Hose Reel
Includes
Lever-Operated Spray Valve
Drive Type
Spring Return
Swivel Material
Brass
Hose Fitting B Material
Brass
Latch Type
Spring Loaded
Fasteners Included
No
Spiral Hose Guard
No
Reel Color
Red
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Maximum Operating Pressure
125 psi
Minimum Operating Temperature
32 Degrees F
Speed Limited Retraction
No
Swivel Inlet Gender
Female
Enclosed
No
Hose Fitting B Type
NPT
For Dual Hose
No
Weight
22 lb
Hose Reel Primary Application
Pre-Rinse
Maximum Operating Temperature
180 Degrees F
Base Motion Type
Stationary
Swivel Inlet Type
NPT
Hose Cover Material
Neoprene
Hose End Configuration
Spray Valve x 3/8 in MNPT
Reel Material
Carbon Steel
Twin Hose Compatible
No
Includes Leader Hose
No
Hose Fitting B Gender
Male
Hose Tube Material
Neoprene
Number of Guide Arms
Single Arm
Includes Hose
Yes
Bearing Construction
Permanently Lubricated
Corrosion-Resistant
Yes
Hose Fitting A Material
Brass
Hose Capacity
25 ft (3/8 in I.D.)
Number of Mount Holes
4
Fitting Type
Spray Valve x NPT
Swivel Outlet Gender
Male
Reel Finish
Powder Coated
Pedestal Type
Single Pedestal
Swivel Outlet Type
NPT
Hose Color
Red
Includes Hose Stop
Yes

Description

Spring Return Hose Reel, Pre-Rinse, 125 psi, Hose Capacity 25 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 12 7/8 in, Overall Length 12 5/8 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Neoprene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.