Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Reel 3/8X75Ft Gas Weld T Grade

  • Mfr # TW86000 OLPT

  • Zoro # G0660810


product price: $958.99
/ea
Free Shipping & Returns

Key Features

Features
Leak Prevention, Corrosion Resistant, Reinforced Steel, UL listed
Reel Width
8 3/8 in
Swivel Material
Aluminum
Drive Type
Spring Return
Overall Width
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW86000 OLPT
Zoro #
G0660810
UPC #
-
Country of Origin
United States

Dimensions

Reel Width
8 3/8 in
Overall Width
12 1/4 in
Overall Height
25 3/8 in
Overall Length
24 in
Swivel Outlet Thread Size
9/16 in - 18
Mounting Hole Center to Center Width
10 in
Swivel Outlet Size
9/16 in
Mount Base Width
8 3/8 in
Mounting Hole Center to Center Height
6 in
Swivel Inlet Thread Size
9/16 in - 18
Overall Dimensions
24 in L x 12 1/4 in W x 25 3/8 in H
Swivel Inlet Size
9/16 in
Reel Diameter
24 in
Mount Hole Diameter
1/2 in
Mount Base Height
10 in

Details

Item
Welding Hose Reel
Features
Leak Prevention, Corrosion Resistant, Reinforced Steel, UL listed
Swivel Material
Aluminum
Drive Type
Spring Return
Swivel Outlet Gender
Male
Hose Return Speed Control
No
Includes Hose
No
Include Hose Stop
No
Reel Finish
Powder Coated
Swivel Outlet Type
UNF
Standards
UL Listed
Minimum Operating Temperature
-40 Degrees F
Weight
86 lb
Maximum Operating Pressure
200 psi
Speed Limited Retraction
No
Latch Type
Locking
Reel Material
Steel
Bearing Construction
Ball
Reel Color
Red
Hose Reel Primary Application
Welding
Swivel Inlet Type
UNF
Maximum Operating Temperature
150 Degrees F
Hose Reel Type
Vehicle, Wall Mount Hose Reel
Swivel Inlet Gender
Male
Spiral Hose Guard
No
For Dual Hose
Yes
Fasteners Included
No
Includes Leader Hose
No
Hose Grade
T
Combination Type
Fuel Gas, Mapp, Natural Gas, Oxygen/Acetylene, Propane
Enclosed
No
Hose Capacity
75 ft (3/8 in ID)

Description

Welding Hose Reel, Welding, Hose Grade T, 200 psi, Hose Capacity 75 ft (3/8 in ID), Combination Type Fuel Gas, Mapp, Natural Gas, Oxygen/Acetylene, Propane, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle, Wall Mount Hose Reel, Hose Return Speed Control No, Includes Hose No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.