Zoro Homepage

Hose Reel Bumper, Use w/4NA94

  • Mfr # 3-HR1005

  • Zoro # G3175225


product price: $33.79
/ea

Key Features

For Use With
3/4 in Hose
For Use With Mfr. Model Number
D9300 OLSBW1, D9375 OLPBW1, D9399 OLPBW1, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, URD9350 OLBBW1
Includes
Hardware
Material
Plastic
For Cord Outside Dia. Range
1.06 to 1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-HR1005
Zoro #
G3175225
UPC #
699567004561
Country of Origin
China

Dimensions

For Cord Outside Dia. Range
1.06 to 1.38 in
For Hose Diameter
3/4 in
Hose Stop Overall Outside Dia.
3 1/2 in
For Hose Outside Dia. Range
1.06 to 1.38 in
Hose Stop Overall Width
2 7/8 in

Details

Item
Bumper Stop
For Use With
3/4 in Hose
For Use With Mfr. Model Number
D9300 OLSBW1, D9375 OLPBW1, D9399 OLPBW1, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, URD9350 OLBBW1
Includes
Hardware
Material
Plastic
For Gauge/Conductor
6/4
For Number of Hoses
1
For Reel Series
9000, SD
Shape
Circle

Description

Bumper Stop, Material Plastic, For Use With Grainger Item Number 12U318, 12U323, 12U324, 12U327, 12U328, 2CAH6, 4NA94, 4NB29, For Use With Mfr. Model Number D9300 OLSBW1, D9375 OLPBW1, D9399 OLPBW1, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, URD9350 OLBBW1, For Reel Series 9000, SD, Includes Hardware, Shape Circle, For Hose Diameter 3/4 in, For Hose Outside Dia. Range 1.06 to 1.38 in, For Cord Outside Dia. Range 1.06 to 1.38 in, Hose Stop Overall Width 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.