This item is Discontinued.

No Product Image Available

Hose Reel, Gas Weld T Grd, Hse, 1/4"x50 ft., Max 200 psi (Discontinued)

  • Mfr # TWHD74050 OLPT
  • Zoro # G7804367
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TWHD74050 OLPT
Zoro #
G7804367
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7-3/8"
Overall Length
19-3/4"

Details

Item
Hose Reel,Gas Weld T Grd,Hse,1/4"X50 Ft.
Max. Pressure
200 psi

Description

Hose Reel,Gas Weld T Grd,Hse,1/4"x50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.