This item is Discontinued.

Reelcraft Hose Reel, Hand Crank, 1/2 In ID x 300 Ft H28000

Hose Reel, Hand Crank, 1/2 In ID x 300 Ft (Discontinued)

  • Mfr # H28000
  • Zoro # G1207193
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H28000
Zoro #
G1207193
UPC #
699567010425
Country of Origin
United States

Dimensions

Hose Length
300 ft
Hose Inside Dia.
1/2 in
Overall Length
20 in
Hose Outside Dia.
1/2 in
Overall Width
20 in
Overall Height
19 in
Handle Length
3 3/4 in
Reel Width
15 5/8 in
Mount Base Height
20 in
Overall Dimensions
20 in L x 20 in W x 19 in H
Reel Diameter
8 in
Swivel Outlet Thread Size
1/2 in - 14
Mounting Hole Center to Center Width
15 in
Swivel Inlet Thread Size
1/2 in - 14
Swivel Inlet Size
1/2 in
Swivel Outlet Size
1/2 in
Mounting Hole Center to Center Height
16 in
Mount Base Width
18 1/2 in
Mount Hole Diameter
7/16 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Medium Duty
Mounting
Bench, Floor, Truck, Wall
HP
None
Bearings
Permanently Lubricated
Housing Material
Steel
Item
Hand Crank Hose Reel
Max. Pressure Rating
1000 psi
Seal Type
Viton(R)
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Max. Temp. Rating
150 Degrees F
Drive Type
Hand Crank
Swivel Material
Nickel Plated Steel
Color
Red
Includes
Instructions
Weight
37 lb
Features
An Economical Reel Designed For Medium Duty Applications Requiring Long Lengths of Hose
Fasteners Included
No
Swivel Inlet Type
NPT
Includes Leader Hose
No
Maximum Operating Temperature
150 Degrees F
Number of Mount Holes
4
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Seal Material
FKM
For Dual Hose
No
Enclosed
No
Minimum Operating Temperature
-20 Degrees F
Reel Finish
Powder Coated
Bearing Construction
Permanently Lubricated
Hose Capacity
300 ft (1/2 in I.D.)
Swivel Outlet Gender
Male
Includes Hose
No
Includes Gooseneck
No
Base Motion Type
Stationary
Maximum Operating Pressure
1,000 psi
Latch Type
Locking
Reel Material
Steel
Swivel Outlet Type
NPT
Swivel Inlet Gender
Female
Reel Color
Red
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 300 ft (1/2 in I.D.), 1,000 psi, Overall Height 19 in, Overall Length 20 in, Overall Width 20 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck No, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.