This item is Discontinued.

Reelcraft Hose Reel, Hand Crank, 1/2 In IDx400 Ft CA32122 L

Hose Reel, Hand Crank, 1/2 In IDx400 Ft (Discontinued)

  • Mfr # CA32122 L
  • Zoro # G1837385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA32122 L
Zoro #
G1837385
UPC #
699567010470
Country of Origin
United States

Dimensions

Hose Length
400 ft
Hose Inside Dia.
1/2 in
Overall Length
17 3/4 in
Overall Height
20 1/4 in
Hose Outside Dia.
1/2 in
Overall Width
35 3/4 in
Mount Base Height
12 5/8 in
Swivel Inlet Size
1/2 in
Swivel Outlet Size
1/2 in
Swivel Outlet Thread Size
1/2 in - 14
Mount Hole Diameter
1/2 in
Mounting Hole Center to Center Width
25 3/4 in
Mount Base Width
25 3/4 in
Swivel Inlet Thread Size
1/2 in - 14
Mounting Hole Center to Center Height
9 in
Reel Width
22 in
Reel Diameter
6 3/8 in
Overall Dimensions
17 3/4 in L x 35 3/4 in W x 20 1/4 in H
Handle Length
3 3/4 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Housing Material
Steel
Seal Type
Viton(R)
Color
Red
Swivel Material
Nickel Plated Steel
HP
None
Mounting
Bench, Floor, Truck, Wall
Max. Pressure Rating
1000 psi
Max. Temp. Rating
250 Degrees F
Bearings
Permanently Lubricated
Drive Type
Hand Crank
Item
Hand Crank Hose Reel
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Includes
Instructions
Hose Capacity
400 ft (1/2 in I.D.)
Swivel Outlet Type
NPT
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Reel Color
Red
Maximum Operating Temperature
210 Degrees F
Reel Material
Steel
Swivel Inlet Type
NPT
Maximum Operating Pressure
1,000 psi
Base Motion Type
Stationary
Enclosed
No
Includes Leader Hose
No
Swivel Inlet Gender
Female
For Dual Hose
No
Reel Finish
Powder Coated
Includes Gooseneck
Yes
Latch Type
Locking
Seal Material
Nitrile
Minimum Operating Temperature
-40 Degrees F
Number of Mount Holes
4
Bearing Construction
Permanently Lubricated
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Weight
65 lb
Features
Heavy Duty and Bolted Construction
Fasteners Included
No
Swivel Outlet Gender
Male
Includes Hose
No

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 400 ft (1/2 in I.D.), 1,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 35 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.