This item is Discontinued.

Reelcraft Hose Reel, Hand Crank, 3/4 In ID x 150 Ft H29000

Hose Reel, Hand Crank, 3/4 In ID x 150 Ft (Discontinued)

  • Mfr # H29000
  • Zoro # G2309081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H29000
Zoro #
G2309081
UPC #
699567010449
Country of Origin
United States

Dimensions

Hose Length
150 ft
Hose Inside Dia.
3/4 in
Overall Length
20 in
Hose Outside Dia.
3/4 in
Overall Height
19 in
Overall Width
20 in
Mount Hole Diameter
7/16 in
Swivel Inlet Size
3/4 in
Mount Base Height
20 in
Swivel Inlet Thread Size
3/4 in - 14
Handle Length
3 3/4 in
Mount Base Width
18 1/2 in
Overall Dimensions
20 in L x 20 in W x 19 in H
Mounting Hole Center to Center Width
15 in
Reel Width
15 5/8 in
Swivel Outlet Thread Size
3/4 in - 14
Mounting Hole Center to Center Height
16 in
Reel Diameter
8 in
Swivel Outlet Size
3/4 in

Details

Hose Included
No
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (M)NPT
Finish
Powder Coated
Duty Rating
Medium Duty
Color
Red
HP
None
Seal Type
Aflas
Bearings
Permanently Lubricated
Drive Type
Hand Crank
Max. Temp. Rating
150 Degrees F
Max. Pressure Rating
1000 psi
Mounting
Bench, Floor, Truck, Wall
Item
Hand Crank Hose Reel
Swivel Material
Nickel Plated Steel
Housing Material
Steel
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Includes
Instructions
Features
An Economical Reel Designed For Medium Duty Applications Requiring Long Lengths of Hose
Weight
41 lb
For Dual Hose
No
Base Motion Type
Stationary
Number of Mount Holes
4
Reel Color
Red
Reel Finish
Powder Coated
Includes Gooseneck
No
Swivel Inlet Gender
Female
Includes Leader Hose
No
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Fasteners Included
No
Maximum Operating Temperature
150 Degrees F
Latch Type
Locking
Swivel Outlet Type
NPT
Reel Material
Steel
Enclosed
No
Minimum Operating Temperature
-20 Degrees F
Includes Hose
No
Seal Material
FKM
Swivel Inlet Type
NPT
Maximum Operating Pressure
1,000 psi
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Bearing Construction
Permanently Lubricated
Swivel Outlet Gender
Male
Hose Capacity
150 ft (3/4 in I.D.)

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 150 ft (3/4 in I.D.), 1,000 psi, Overall Height 19 in, Overall Length 20 in, Overall Width 20 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck No, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.