This item is Discontinued.

Reelcraft Hose Reel, Hand Crank, Cap 100ft CT8100LN

Hose Reel, Hand Crank, Cap 100ft (Discontinued)

  • Mfr # CT8100LN
  • Zoro # G4522843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT8100LN
Zoro #
G4522843
UPC #
699567010395
Country of Origin
China

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1/2 in
Overall Length
19 13/32 in
Hose Outside Dia.
1/2 in
Overall Width
15 3/4 in
Overall Height
13 1/4 in
Reel Width
8 in
Reel Diameter
6 in
Mounting Hole Center to Center Height
3 1/2 in
Mounting Hole Center to Center Width
3 1/2 in
Swivel Outlet Size
1/2 in
Swivel Inlet Thread Size
1/2 in - 14
Mount Hole Diameter
7/16 in
Overall Dimensions
13 1/4 in L x 19 1/2 in W x 15 5/8 in H
Mount Base Width
4 1/4 in
Mount Base Height
4 1/4 in
Swivel Inlet Size
1/2 in
Swivel Outlet Thread Size
1/2 in - 14
Handle Length
3 1/8 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Light Duty
Bearings
Permanently Lubricated
Mounting
Bench, Floor, Truck, Wall
HP
None
Seal Type
Nitrile
Max. Pressure Rating
300 psi
Swivel Material
Brass
Item
Hand Crank Hose Reel
Max. Temp. Rating
150 Degrees F
Application
Air / Water
Color
Black
Drive Type
Hand
Housing Material
Steel
Includes
Instructions
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Includes Leader Hose
No
Includes Gooseneck
No
Enclosed
No
Swivel Outlet Type
NPT
Seal Material
Nitrile
Maximum Operating Temperature
150 Degrees F
Reel Color
Black
Swivel Outlet Gender
Female
Hose Capacity
100 ft (1/2 in I.D.)
Features
Designed For Lighter-Duty Applications That Require Longer Lengths of Low Pressure Air Hose
For Dual Hose
No
Reel Finish
Powder Coated
Reel Material
Steel
Includes Hose
No
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Base Motion Type
Stationary
Bearing Construction
Permanently Lubricated
Number of Mount Holes
4
Fasteners Included
No
Maximum Operating Pressure
300 psi
Swivel Inlet Type
NPT
Latch Type
Spring Loaded
Minimum Operating Temperature
-40 Degrees F
Weight
17 lb
Swivel Inlet Gender
Female

Description

Hand Crank Hose Reel, Drive Type Hand, Overall Height 13 1/4 in, Overall Length 19 13/32 in, Overall Width 15 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.