This item is Discontinued.

Reelcraft Hose Reel, Motor, 1-1/2in dia, 150ft, 600psi EP3905-28-26-15FF-1

Hose Reel, Motor, 1-1/2in dia, 150ft, 600psi (Discontinued)

  • Mfr # EP3905-28-26-15FF-1
  • Zoro # G2193865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP3905-28-26-15FF-1
Zoro #
G2193865
UPC #
699567016786
Country of Origin
United States

Dimensions

Overall Length
39 in
Overall Height
29 1/2 in
Hose Inside Dia.
1 1/2 in
Hose Length
150 ft
Hose Outside Dia.
1 1/2 in
Overall Width
28 in

Details

Item
Motor Driven Hose Reel
Max. Pressure Rating
600 psi
Drive Type
Motorized
Mounting
Floor, Wall, Bench, Truck
Reel Inlet
1-1/2" (F)NPT
Color
Red
Seal Type
Nitrile
Hose Included
No
Max. Temp. Rating
174 Degrees F
Housing Material
Steel
Finish
Powder Coated
HP
0.33 HP
Application
Fluids
Hose Outlet
1 1/2 in (F)NPT
Bearings
Permanently Lubricated
Swivel Material
Aluminum
Motor Voltage
12V DC
Duty Rating
Heavy Duty

Description

Motor Driven Hose Reel, Motor Voltage 12V DC, Drive Type Motorized, Overall Height 29 1/2 in, Overall Length 39 in, Overall Width 28 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.