This item is Discontinued.

Reelcraft Hose Reel, Motor, 1/2in dia, 100ft., 3000psi EA32106 M12D

Hose Reel, Motor, 1/2in dia, 100ft., 3000psi (Discontinued)

  • Mfr # EA32106 M12D
  • Zoro # G0203896
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA32106 M12D
Zoro #
G0203896
UPC #
699567017080
Country of Origin
United States

Dimensions

Hose Outside Dia.
1/2 in
Overall Width
19 5/8 in
Hose Inside Dia.
1/2 in
Overall Height
20 1/4 in
Overall Length
17 3/4 in
Hose Length
100 ft
Reel Width
6 in
Swivel Inlet Thread Size
1/2 in - 14
Swivel Outlet Thread Size
1/2 in - 14
Reel Diameter
6 3/8 in
Swivel Outlet Size
1/2 in
Mounting Hole Center to Center Width
9 3/4 in
Overall Dimensions
17 3/4 in L x 19 5/8 in W x 20 1/4 in H
Swivel Inlet Size
1/2 in
Mount Base Width
9 3/4 in
Mount Base Height
12 5/8 in
Mounting Hole Center to Center Height
9 in

Details

Duty Rating
Heavy Duty
Drive Type
Motor Driven
HP
0.33
Max. Pressure Rating
3000 psi
Mounting
Bench, Floor, Truck, Wall
Housing Material
Steel
Swivel Material
Iron
Seal Type
Aflas
Reel Inlet
1/2 in (F)NPT
Motor Voltage
12 V DC
Color
Red
Max. Temp. Rating
250 Degrees F
Finish
Powder Coated
Application
Fluids
Item
Electric Motor Driven Hose Reel
Hose Outlet
1/2 in (F)NPT
Hose Included
No
Bearings
Permanently Lubricated
For Dual Hose
No
Reel Finish
Powder Coated
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Bearing Construction
Permanently Lubricated
Includes Leader Hose
No
Enclosed
No
Swivel Outlet Gender
Female
Weight
63 lb
Hazardous Location
No
Swivel Outlet Type
NPT
Latch Type
Locking
Minimum Operating Pressure
0 psi
Maximum Operating Temperature
210 Degrees F
Motor Type
Magnetic
Seal Material
TFE/P
Swivel Inlet Type
NPT
Reel Color
Red
Includes Hose
No
Horsepower
1/3 hp
Hose Capacity
100 ft (1/2 in I.D.)
Features
Heavy Duty; Bolted Construction
Swivel Inlet Gender
Female
Hose Reel Primary Application
Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown
Base Motion Type
Stationary
Maximum Operating Pressure
3,000 psi
Includes Gooseneck
Yes
Minimum Operating Temperature
-40 Degrees F
Reel Material
Steel

Description

Electric Motor Driven Hose Reel, Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Motor Type Magnetic, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 19 5/8 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.