Zoro Homepage

Hose Reel, Motor, 1/2in dia, 325ft., 1000psi

  • Mfr # EA32118 L12D

  • Zoro # G0203948


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Hose Outlet
1/2 in (F)NPT
Max. Temp. Rating
250 Degrees F
Overall Height
20 1/4 in
HP
0.33
Duty Rating
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA32118 L12D
Zoro #
G0203948
UPC #
699567017035
Country of Origin
United States

Dimensions

Overall Height
20 1/4 in
Overall Width
29 5/8 in
Hose Length
325 ft
Hose Outside Dia.
1/2 in
Hose Inside Dia.
1/2 in
Overall Length
17 3/4 in
Mounting Hole Center to Center Height
9 in
Mount Base Width
23 in
Overall Dimensions
17 3/4 in L x 29 5/8 in W x 20 1/4 in H
Swivel Outlet Thread Size
1/2 in - 14
Swivel Outlet Size
1/2 in
Mounting Hole Center to Center Width
21 3/4 in
Reel Diameter
6 3/8 in
Reel Width
18 in
Swivel Inlet Thread Size
1/2 in - 14
Swivel Inlet Size
1/2 in
Mount Base Height
12 5/8 in

Details

Hose Outlet
1/2 in (F)NPT
Max. Temp. Rating
250 Degrees F
Item
Electric Motor Driven Hose Reel
HP
0.33
Duty Rating
Heavy Duty
Finish
Powder Coated
Housing Material
Steel
Drive Type
Motor Driven
Hose Included
No
Mounting
Bench, Floor, Truck, Wall
Reel Inlet
1/2 in (F)NPT
Swivel Material
Iron
Color
Red
Bearings
Permanently Lubricated
Motor Voltage
12 V DC
Max. Pressure Rating
1000 psi
Application
Air / Water
Seal Type
Nitrile
Minimum Operating Temperature
-40 Degrees F
Base Motion Type
Stationary
Reel Finish
Powder Coated
Motor Type
Magnetic
Reel Material
Steel
For Dual Hose
No
Features
Heavy Duty; Bolted Construction
Includes Hose
No
Minimum Operating Pressure
0 psi
Swivel Outlet Gender
Female
Includes Leader Hose
No
Hose Capacity
325 ft (1/2 in I.D.)
Swivel Inlet Type
NPT
Enclosed
No
Maximum Operating Temperature
210 Degrees F
Bearing Construction
Permanently Lubricated
Weight
68 lb
Maximum Operating Pressure
1,000 psi
Seal Material
Nitrile
Latch Type
Locking
Includes Gooseneck
Yes
Swivel Inlet Gender
Female
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Reel Color
Red
Hose Reel Primary Application
Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown
Horsepower
1/3 hp
Swivel Outlet Type
NPT
Hazardous Location
No

Description

Electric Motor Driven Hose Reel, Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Motor Type Magnetic, Motor Voltage 12 V DC, 1,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 325 ft (1/2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 29 5/8 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.